SNR - Tapered Roller Bearing - 32304.A
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 42.25 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 42.25 mm |
Bearing Clearance | CN |
Series | 32300 |
Cage | Steel |
Reference speed | 4600 rpm |
Limit speed | 6600 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 237 N |
Basic dynamic load, radial - Cr | 187 N |
Usually arrives within 14 working days