Tapered roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 35 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | 323..-A |
Material | Steel |
Cage | Other |
Reference speed | 4300 rpm |
Limit speed | 6100 rpm |
Total bearing width | 45.5 mm |
Basic static load, radial - C0r | 270000 N |
Basic dynamic load, radial - Cr | 211000 N |
Usually arrives within 14 working days