Tapered Roller Bearing Double Cup Assembly
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 115.824 mm |
Width | 47.752 mm |
Logistics dimensions (L x W x H) | 47,752x115,824x115,824 mm |
---|---|
Logistic Weight | 1424 g |
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Inner diameter | 82.55 mm |
Outer diameter | 115.824 mm |
Width | 47.752 mm |
Usually arrives within 14 working days