Tapered roller bearing NTN 4T-17520, Outer diameter: 42.862 mm | Inner diameter: 39.862 mm | Width: 13.495 mm
NTN - Tapered Roller Bearing - 4T-17520
See technical informationReferences
NTN:4T-17520
Rubix:204A7057
EAN:4547359515985




Technical specifications
| Inner diameter | 39.862 mm |
|---|---|
| Outer diameter | 42.862 mm |
| Width | 13.495 mm |
Product details : NTN 4T-17520 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,862x42,862x13,495 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 39.862 mm |
| Outer diameter | 42.862 mm |
| Width | 13.495 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 8.34 excl. VAT
/ Each
£ 10.01 incl. VAT
- Usually arrives within 14 working days