Tapered roller bearing Timken 5795/5735, Outer diameter: 135.733 mm | Inner diameter: 77.788 mm | Width: 44.45 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:5795/5735
Rubix:104A8868
EAN:0053893779928


Technical specifications
| Inner diameter | 77.788 mm |
|---|---|
| Outer diameter | 135.733 mm |
| Width | 44.45 mm |
Documents
Product details : TIMKEN 5795-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 77.788 mm |
|---|---|
| Outer diameter | 135.733 mm |
| Width | 44.45 mm |
| Weight | 2.6 kg |
| Series | 5700 |
| Cage | steel |
| Total bearing width | 44.45 mm |
| Basic static load, radial - C0r | 380000 N |
| Basic dynamic load, radial - Cr | 78500 N |
Show UNSPSC/ECL@SS
£ 278.23 excl. VAT
/ Each
£ 333.88 incl. VAT
- Usually arrives within 14 working days