Precision Tapered Roller Bearing
Inner diameter | 85.09 mm |
---|---|
Outer diameter | 130.048 mm |
Width | 11.684 mm |
Logistics dimensions (L x W x H) | 11,684x130,048x130,048 mm |
---|---|
Logistic Weight | 1401 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 85.09 mm |
Outer diameter | 130.048 mm |
Width | 11.684 mm |
Usually arrives within 14 working days