Tapered Roller Bearing 2TS Assembly
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 68.834 mm |
Logistics dimensions (L x W x H) | 68,834x95,25x95,25 mm |
---|---|
Logistic Weight | 2106 g |
Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
Inner diameter | 50.8 mm |
Outer diameter | 95.25 mm |
Width | 68.834 mm |
Usually arrives within 14 working days