Tapered roller bearing NTN 32910, Outer diameter: 72 mm | Inner diameter: 50 mm | Width: 15 mm
NTN - Tapered Roller Bearing - 32910
See technical informationReferences
NTN:32910
Rubix:204A6762
EAN:4547359296518



Product details : NTN 32910 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x15 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 18.66 excl. VAT
/ Each
£ 22.39 incl. VAT
- Delivery usually within ( 3 ) days
