Tapered roller bearing NTN 4T-14116/14276, Outer diameter: 69.012 mm | Inner diameter: 30.226 mm | Width: 19.845 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-14116/14276
Rubix:204A6979
EAN:4547359923537




Technical specifications
| Inner diameter | 30.226 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 19.845 mm |
Product details : NTN 4T-14116/14276 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 30.226 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 19.845 mm |
| Weight | 371 kg |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ Each
£ 19.97 incl. VAT
- Delivery usually within ( 3 ) days