Tapered roller bearing NTN 4T-13836, Outer diameter: 65.088 mm | Inner diameter: 65.088 mm | Width: 9.525 mm
NTN - Tapered Roller Bearing - 4T-13836
See technical informationReferences
NTN:4T-13836
Rubix:204A6976
EAN:4547359514766




Technical specifications
| Inner diameter | 65.088 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 9.525 mm |
Product details : NTN 4T-13836 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,088x65,088x9,525 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 65.088 mm |
| Outer diameter | 65.088 mm |
| Width | 9.525 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 9.71 excl. VAT
/ Each
£ 11.65 incl. VAT
- Usually arrives within 14 working days