Tapered roller bearing NTN 4T-359A, Outer diameter: 63 mm | Inner diameter: 46.038 mm | Width: 21.692 mm
NTN - Tapered Roller Bearing - 4T-359A
See technical informationReferences
NTN:4T-359A
Rubix:204A7458
EAN:4547359531596




Technical specifications
| Inner diameter | 46.038 mm |
|---|---|
| Outer diameter | 63 mm |
| Width | 21.692 mm |
Product details : NTN 4T-359A TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84,138x84,138x21,692 mm |
|---|---|
| Logistic Weight | 342 g |
| Inner diameter | 46.038 mm |
| Outer diameter | 63 mm |
| Width | 21.692 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 79500 N |
| Basic dynamic load, radial - Cr | 69500 N |
Show UNSPSC/ECL@SS
£ 46.61 excl. VAT
/ Each
£ 55.93 incl. VAT
- Usually arrives within 14 working days