Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 37625B-20024 TAPERED ROLLER BEARING FLANGED CUP
Tapered roller bearing Timken 37625B
Tapered Roller Bearing Flanged Cup
References
timken:
37625B
rubix:
397A7895
ean:
0053893275383
Product details
Technical specifications
Product details : TIMKEN 37625B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16,002
x
158,75
x
158,75
mm
Logistic Weight
524
g
Packaged dimensions (D x W x H)
49,53
x
160,782
x
160,782
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
355.55
excl. VAT
/
Each
£
426.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM807046/HM807010, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 36.513 mm
Tapered roller bearing Timken NA 24776SW-90048
Tapered roller bearing Timken H 917849/H917810
Tapered roller bearing FAG 32310-B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 33 mm
Tapered roller bearing FAG 32316-B, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 48 mm
Tapered roller bearing NTN 4T-HM903249, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 28.575 mm
Tapered roller bearing NTN 30318DU, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing Timken 67790-90248, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.124 mm
Tapered roller bearing NTN 4T-07196, Outer diameter: 50.005 mm | Inner diameter: 48 mm | Width: 9.525 mm
Tapered roller bearing Timken T 126AW
Tapered roller bearing SKF 30319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 50.86 mm
Tapered roller bearing Timken 33108, Outer diameter: 75 mm | Inner diameter: 40 mm | Width: 20.5 mm
Tapered roller bearing Timken K149560
Tapered roller bearing Timken 2520A
Tapered roller bearing NTN 4T-2776, Outer diameter: 55 mm | Inner diameter: 38.1 mm | Width: 25.654 mm