Tapered Roller Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 50.86 mm |
Logistics dimensions (L x W x H) | 49,5x200x200 mm |
---|---|
Logistic Weight | 6451 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 50.86 mm |
Bearing Clearance | CN |
Series | 303 |
Material | Bearing steel |
Reference speed | 2600 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 390000 N |
Basic dynamic load, radial - Cr | 330000 N |
Usually arrives within 14 working days