NTN - Tapered Roller Bearing - 4T-07196
Inner diameter | 48 mm |
---|---|
Outer diameter | 50.005 mm |
Width | 9.525 mm |
Logistics dimensions (L x W x H) | 50,005x50,005x9,525 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 48 mm |
Outer diameter | 50.005 mm |
Width | 9.525 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days