Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 590-90280 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 590-90280, Outer diameter: 152.4 mm | Inner diameter: 79.985 mm | Width: 82.55 mm
Tapered roller bearing Timken
References
timken:
590-90280
rubix:
397A8289
ean:
0053893345840
Technical specifications
Inner diameter
79.985
mm
Outer diameter
152.4
mm
Width
82.55
mm
Product details
Technical specifications
Product details : TIMKEN 590-90280 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Inner diameter
79.985
mm
Outer diameter
152.4
mm
Width
82.55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,164.13
excl. VAT
/
Each
£
3,796.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 81600/81962X
Tapered roller bearing Timken 2687/2630, Outer diameter: 63.101 mm | Inner diameter: 25.4 mm | Width: 23.818 mm
Tapered roller bearing Timken M 241545/M241510
Tapered roller bearing NTN 4T-30208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing NTN 4T-11300, Outer diameter: 76.2 mm | Inner diameter: 73.2 mm | Width: 14.288 mm
Tapered roller bearing Timken 593A-902A9, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm
Tapered roller bearing Timken HH421246C/HH421210, Outer diameter: 184.15 mm | Inner diameter: 98.43 mm | Width: 63.5 mm
Tapered roller bearing FAG 32216-XL, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 33 mm
Tapered roller bearing Timken 495/493
Tapered roller bearing Timken 29675-90079, Outer diameter: 114.3 mm | Inner diameter: 69.85 mm | Width: 58.674 mm
Tapered roller bearing Timken 1986/1922, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 19.845 mm
Tapered roller bearing Timken HM807049A
Tapered roller bearing Timken HH224346-90079, Outer diameter: 212.852 mm | Inner diameter: 114.3 mm | Width: 143.002 mm
Tapered roller bearing Timken 02878-90021, Outer diameter: 73.152 mm | Inner diameter: 35.052 mm | Width: 22.352 mm
Tapered roller bearing NTN 4T-352, Outer diameter: 90.119 mm | Inner diameter: 60 mm | Width: 21.808 mm