Tapered roller bearing SKF HM 803146/2/CL7C, Outer diameter: 82.813 mm | Inner diameter: 41.275 mm | Width: 29.37 mm


Tapered Roller Bearing

References
skf:HM 803146/2/CL7C
rubix:229A3844
ean:7316579286183
brand logo
brand logo
Technical specifications
Inner diameter41.275 mm
Outer diameter82.813 mm
Width29.37 mm
See all Specifications

Product details : SKF HM803146/2/CL7C TAPERED ROLLER BEARING


Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Technical specifications


Attributes
Inner diameter41.275 mm
Outer diameter82.813 mm
Width29.37 mm
CageSteel
Show UNSPSC/ECL@SS
£ 38.17 excl. VAT
/ Each
£ 45.80 incl. VAT
  • Usually arrives within 14 working days