Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-T4CB120 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-T4CB120, Outer diameter: 170 mm | Inner diameter: 120 mm | Width: 27 mm
Tapered roller bearing NTN
References
ntn:
4T-T4CB120
rubix:
204A8442
ean:
4547359826210
Technical specifications
Inner diameter
120
mm
Outer diameter
170
mm
Width
27
mm
Product details
Technical specifications
Product details : NTN 4T-T4CB120 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
170
mm
Width
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
316.17
excl. VAT
/
Each
£
379.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-H913840/H913810, Outer diameter: 146.05 mm | Inner diameter: 59.987 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-3188/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-95500/95925, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 63.5 mm
Tapered roller bearing Timken 74550-90225, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.426 mm
Tapered roller bearing NTN 4T-M236810, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 41.275 mm
Tapered roller bearing Timken HM801311, Outer diameter: 82.55 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-HM813841, Outer diameter: 100 mm | Inner diameter: 60.325 mm | Width: 36.512 mm
Tapered roller bearing Timken 32021X-90KC3, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
Tapered roller bearing Timken 33895-90046, Outer diameter: 95.25 mm | Inner diameter: 54.102 mm | Width: 63.5 mm
Tapered roller bearing Timken 368A-90161, Outer diameter: 89.916 mm | Inner diameter: 50.8 mm | Width: 50.038 mm
Tapered roller bearing Timken HM212049/HM212011, Outer diameter: 122.238 mm | Inner diameter: 66.675 mm | Width: 38.354 mm
Tapered roller bearing NTN 4T-594/593X, Outer diameter: 150 mm | Inner diameter: 95.25 mm | Width: 35.992 mm
Tapered roller bearing Timken HH437549XX, Inner diameter: 165.1 mm
Tapered roller bearing NTN 4T-3579/3525, Outer diameter: 87.312 mm | Inner diameter: 42.862 mm | Width: 30.162 mm
Tapered roller bearing Timken 753A