Tapered roller bearing Timken 52618B, Outer diameter: 157.226 mm | Inner diameter: 101.6 mm | Width: 26.162 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:52618B
Rubix:397A7906
Manufacturer :100053439
EAN:0053893325521






Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 157.226 mm |
| Width | 26.162 mm |
Product details : TIMKEN 52618B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,162x157,226x157,226 mm |
|---|---|
| Logistic Weight | 722 g |
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
| Package weight | 722,1 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 157.226 mm |
| Width | 26.162 mm |
| Bearing Clearance | cn |
| Series | 52000 |
| Cage | steel |
| Basic static load, radial - C0r | 343000 N |
| Basic dynamic load, radial - Cr | 223000 N |
Show UNSPSC/ECL@SS
£ 422.84 excl. VAT
/ Each
£ 507.41 incl. VAT
- Usually arrives within 14 working days