Tapered roller bearing FAG 32222-XL-DF-A230-280, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 112 mm
Tapered roller bearing set
See technical informationReferences
Superseded Ref:32222-XL-DF-A230-280
FAG:32222-XL-DF-A230-280
Rubix:274A6580
Manufacturer :0851096304080
EAN:4064328809734

Product details : FAG 32222-XL-DF-A230-280 TAPERED ROLLER BEARING SET
Tapered roller bearing set 322..-DF, X-arrangement
Technical specifications
Attributes
| Logistic Weight | 14900 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 112 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Cage | steel |
| Limit speed | 3800 rpm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 1190000 N |
| Basic dynamic load, radial - Cr | 840000 N |
Show UNSPSC/ECL@SS
£ 499.68 excl. VAT
/ Each
£ 599.62 incl. VAT
- Usually arrives within 14 working days
