Tapered roller bearing Timken 9278-90016, Outer diameter: 161.925 mm | Inner diameter: 68.263 mm | Width: 49.213 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:9278-90016
Rubix:397A5126
EAN:0053893389127


Technical specifications
| Inner diameter | 68.263 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 49.213 mm |
Product details : TIMKEN 9278-90016 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98,552x162,052x162,052 mm |
|---|---|
| Logistic Weight | 9443 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 68.263 mm |
| Outer diameter | 161.925 mm |
| Width | 49.213 mm |
| Bearing Clearance | cn |
| Weight | 4.5 kg |
| Series | 9200 |
| Cage | steel |
| Total bearing width | 98.425 mm |
| Basic static load, radial - C0r | 330000 N |
| Basic dynamic load, radial - Cr | 614000 N |
Show UNSPSC/ECL@SS
£ 1,489.23 excl. VAT
/ Each
£ 1,787.08 incl. VAT
- Usually arrives within 14 working days