Tapered roller bearing Timken 59429B, Outer diameter: 108.966 mm | Inner diameter: 47.625 mm | Width: 26.988 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:59429B
Rubix:397A7914
EAN:0053893344553


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 108.966 mm |
| Width | 26.988 mm |
Product details : TIMKEN 59429B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,924x108,966x108,966 mm |
|---|---|
| Logistic Weight | 636 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 47.625 mm |
| Outer diameter | 108.966 mm |
| Width | 26.988 mm |
| Bearing Clearance | cn |
| Weight | 1.5 kg |
| Series | 59000 |
| Material | steel |
| Total bearing width | 34.925 mm |
| Basic static load, radial - C0r | 202000 N |
| Basic dynamic load, radial - Cr | 202000 N |
Show UNSPSC/ECL@SS
£ 1,723.86 excl. VAT
/ Each
£ 2,068.63 incl. VAT
- Usually arrives within 14 working days