Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 94675-90164 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 94675-90164, Outer diameter: 289.052 mm | Inner diameter: 171.45 mm | Width: 143.002 mm
Tapered roller bearing Timken
References
timken:
94675-90164
rubix:
396A3414
ean:
0053893447100
Technical specifications
Inner diameter
171.45
mm
Outer diameter
289.052
mm
Width
143.002
mm
Product details
Technical specifications
Product details : TIMKEN 94675-90164 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
171.45
mm
Outer diameter
289.052
mm
Width
143.002
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,379.72
excl. VAT
/
Each
£
8,855.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 33209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 25 mm
Tapered roller bearing NTN 4T-M12648/M12610, Outer diameter: 50.005 mm | Inner diameter: 22.225 mm | Width: 17.526 mm
Tapered roller bearing NTN 4T-JH307749, Outer diameter: 81 mm | Inner diameter: 55 mm | Width: 39 mm
Tapered roller bearing Timken HM807049A
Tapered roller bearing NTN 4T-394AB, Outer diameter: 110 mm | Inner diameter: 44.463 mm | Width: 18.824 mm
Tapered roller bearing Timken LM 67048-90018
Tapered roller bearing NTN 4T-07098/07204, Outer diameter: 51.994 mm | Inner diameter: 24.981 mm | Width: 15.011 mm
Tapered roller bearing Timken HM120848-90080, Inner diameter: 101.6 mm
Tapered roller bearing Timken 45287/45220, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 30.163 mm
Tapered roller bearing Timken 05079/05185, Outer diameter: 47 mm | Inner diameter: 19.987 mm | Width: 14.381 mm
Tapered roller bearing Timken 9285-90013, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 98.425 mm
Tapered roller bearing SNR 32009A, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
Tapered roller bearing Timken 368/362B
Tapered roller bearing Timken 67390/67322, Outer diameter: 197 mm | Width: 46.04 mm
Tapered roller bearing Timken 46780-902A8, Outer diameter: 225.552 mm | Inner diameter: 158.75 mm | Width: 85.852 mm