Tapered roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 25 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 323..-A |
Material | Steel |
Cage | Other |
Reference speed | 6400 rpm |
Limit speed | 9400 rpm |
Total bearing width | 32.75 mm |
Basic static load, radial - C0r | 113000 N |
Basic dynamic load, radial - Cr | 100000 N |
Usually arrives within 14 working days