Tapered Roller Bearing Cone
Inner diameter | 33.337 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 28,575x59,891x59,891 mm |
---|---|
Logistic Weight | 434 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 33.337 mm |
Outer diameter | 76.2 mm |
Width | 29.37 mm |
Series | HM89400 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 29.37 mm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 26800 N |
Usually arrives within 14 working days