Tapered roller bearing Timken H715346XX, Outer diameter: 136.525 mm | Inner diameter: 76.2 mm | Width: 46.038 mm
Power Dense Tapered Roller Bearing Cone
See technical informationReferences
Timken:H715346XX
Rubix:397A5723
Manufacturer :100114801
EAN:0053893668208






Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
Product details : TIMKEN H715346XX-20025 TAPERED ROLLER BEARING CONE
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,974x111,252x111,252 mm |
|---|---|
| Logistic Weight | 1999 g |
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
| Package weight | 1999,4 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Weight | 3.3 kg |
| Series | h715300 |
| Cage | steel |
| Total bearing width | 46.038 mm |
| Standard | type ts (single row tapered roller bearing) |
| Basic static load, radial - C0r | 405000 N |
| Basic dynamic load, radial - Cr | 319000 N |
Show UNSPSC/ECL@SS
£ 647.20 excl. VAT
/ Each
£ 776.64 incl. VAT
- Usually arrives within 14 working days