Tapered Roller Bearing 2TS Assembly
Inner diameter | 54.102 mm |
---|---|
Outer diameter | 112.776 mm |
Width | 61.976 mm |
Logistics dimensions (L x W x H) | 61,976x112,776x112,776 mm |
---|---|
Logistic Weight | 2259 g |
Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
Inner diameter | 54.102 mm |
Outer diameter | 112.776 mm |
Width | 61.976 mm |
Usually arrives within 14 working days