Tapered roller bearing Timken 28314XD, Outer diameter: 80.035 mm | Inner diameter: 34.976 mm | Width: 34.925 mm
Timken Tapered Roller Bearing 28000
See technical informationReferences
Timken:28314XD
Rubix:105A1949
Manufacturer :100049567
EAN:0053893230771







Technical specifications
| Inner diameter | 34.976 mm |
|---|---|
| Outer diameter | 80.035 mm |
| Width | 34.925 mm |
Product details : TIMKEN 28314XD-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x46,0756 mm |
|---|---|
| Package weight | 455,9 g |
| Inner diameter | 34.976 mm |
| Outer diameter | 80.035 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Weight | 0.972 kg |
| Series | 28000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 46.04 mm |
| Basic dynamic load, radial - Cr | 111000 N |
Show UNSPSC/ECL@SS
£ 139.33 excl. VAT
/ Each
£ 167.20 incl. VAT
- Delivery usually within ( 7 ) days