Timken Tapered Roller Bearing JLM704600
Inner diameter | 50 mm |
---|---|
Outer diameter | 84 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 17,501x84x84 mm |
---|---|
Logistic Weight | 159 g |
Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
Inner diameter | 50 mm |
Outer diameter | 84 mm |
Width | 22 mm |
Bearing Clearance | cn |
Material | steel |
Cage | steel |
Usually arrives within 14 working days