Tapered roller bearing Timken L305610B, Outer diameter: 80.962 mm | Inner diameter: 49.987 mm | Width: 14.288 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:L305610B
Rubix:106A0704
Manufacturer :100102815
EAN:0053893592190


Technical specifications
| Inner diameter | 49.987 mm |
|---|---|
| Outer diameter | 80.962 mm |
| Width | 14.288 mm |
Product details : TIMKEN L305610B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14,288x84,036x84,036 mm |
|---|---|
| Logistic Weight | 113 g |
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
| Package weight | 112,9 g |
| Inner diameter | 49.987 mm |
| Outer diameter | 80.962 mm |
| Width | 14.288 mm |
| Bearing Clearance | cn |
| Weight | 0.14 kg |
| Series | l305600 |
| Total bearing width | 14.288 mm |
Show UNSPSC/ECL@SS
£ 210.86 excl. VAT
/ Each
£ 253.03 incl. VAT
- Usually arrives within 14 working days




