Tapered roller bearing Timken H 239649-90062, Outer diameter: 320.675 mm | Inner diameter: 187.325 mm | Width: 85.725 mm
Timken tapered roller bearing set
See technical informationReferences
Timken:H 239649-90062
Rubix:396A3504
EAN:0053893540863


Technical specifications
| Inner diameter | 187.325 mm |
|---|---|
| Outer diameter | 320.675 mm |
| Width | 85.725 mm |
Product details : TIMKEN H239649-90062 DOUBLE ROW TAPERED ROLLER BEARING
Timken tapered roller bearing set
Timken tapered roller bearing set
Technical specifications
Attributes
| Inner diameter | 187.325 mm |
|---|---|
| Outer diameter | 320.675 mm |
| Width | 85.725 mm |
| Bearing Clearance | cn |
| Series | h239600 |
| Cage | steel |
| Total bearing width | 185.738 mm |
| Basic static load, radial - C0r | 1580000 N |
| Basic dynamic load, radial - Cr | 473000 N |
Show UNSPSC/ECL@SS
£ 8,331.30 excl. VAT
/ Each
£ 9,997.56 incl. VAT
- Usually arrives within 14 working days