Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN L507910B-20024 TAPERED ROLLER BEARING FLANGED CUP
Tapered roller bearing Timken L507910B
Tapered Roller Bearing Flanged Cup
References
timken:
L507910B
rubix:
397A7936
ean:
0053893627021
Product details
Technical specifications
Product details : TIMKEN L507910B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14,224
x
87,376
x
87,376
mm
Logistic Weight
133
g
Packaged dimensions (D x W x H)
26,67
x
95,758
x
95,758
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.22
excl. VAT
/
Each
£
261.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM 813840/HM813810
Tapered roller bearing NTN 4T-2689/2631, Outer diameter: 66.421 mm | Inner diameter: 28.575 mm | Width: 23.812 mm
Tapered roller bearing Timken 681/672, Outer diameter: 168.275 mm | Inner diameter: 92.075 mm | Width: 41.275 mm
Tapered roller bearing Timken 388DA
Tapered roller bearing Timken M 224749D-90062
Tapered roller bearing Timken 67782-90239, Outer diameter: 247.65 mm | Inner diameter: 168.402 mm | Width: 103.124 mm
Tapered roller bearing NTN 4T-13685L, Inner diameter: 38.1 mm | Width: 19.05 mm
Tapered roller bearing Timken NA 48291-90136
Tapered roller bearing Timken 566-90029, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 81.026 mm
Tapered roller bearing SKF 331974 A, Outer diameter: 160 mm | Inner diameter: 106 mm | Width: 37.11 mm
Tapered roller bearing Timken T 163
Tapered roller bearing SKF 33115, Outer diameter: 125 mm | Inner diameter: 75 mm | Width: 37 mm
Tapered roller bearing Timken 02877-90048, Outer diameter: 76.2 mm | Inner diameter: 35.052 mm | Width: 47.752 mm
Tapered roller bearing Timken 33018-90KA8, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32.5 mm
Tapered roller bearing NTN 4T-78214C/78551, Outer diameter: 140.03 mm | Inner diameter: 53.975 mm | Width: 36.512 mm