Tapered roller bearing NTN 4T-78214C/78551, Outer diameter: 140.03 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
NTN - Tapered Roller Bearing - 4T-78214C/78551
See technical informationSee documentsReferences
NTN:4T-78214C/78551
Rubix:204A7927
EAN:4547359671247




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 140.03 mm |
| Width | 36.512 mm |
Documents
Product details : NTN 4T-78214C/78551 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140,03x140,03x36,512 mm |
|---|---|
| Logistic Weight | 2794 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 140.03 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 212000 N |
| Basic dynamic load, radial - Cr | 171000 N |
Show UNSPSC/ECL@SS
£ 163.79 excl. VAT
/ Each
£ 196.55 incl. VAT
- Delivery usually within ( 3 ) days