References
INA:LR15X18X12,5
Rubix:102A3277
Manufacturer :0000205910000
EAN:4012802431346

Product details : INA NEEDLE BEARING INNER LR15X18X12,5
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x18x18 mm |
|---|---|
| Logistic Weight | 7 g |
| Inner diameter | 15 mm |
| Outer diameter | 18 mm |
| Width | 12.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.99 excl. VAT
/ Each
£ 13.19 incl. VAT
- In stock: Next day delivery
