INA IR130X145X35-XL NEEDLE BEARING INNER IR130X145X35


Inner ring

References
ina:IR130X145X35-XL
rubix:102A1936
manufacturer :0000239490000
ean:4012802043563
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter145 mm
Width35 mm
See all Specifications

Product details : INA IR130X145X35-XL NEEDLE BEARING INNER IR130X145X35


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter130 mm
Outer diameter145 mm
Width35 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 209.77 excl. VAT
/ Each
£ 251.72 incl. VAT
  • Usually arrives within 14 working days