Tapered roller bearing Timken 2877, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 23.813 mm
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:2877
Rubix:397A5891
Manufacturer :100039853
EAN:0053893122175


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 23.813 mm |
Product details : TIMKEN 2877-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 243,6 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 73.025 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | baureihe 2800 |
| Cage | steel |
| Total bearing width | 22.225 mm |
| Basic static load, radial - C0r | 83800 N |
| Basic dynamic load, radial - Cr | 19000 N |
Show UNSPSC/ECL@SS
£ 148.52 excl. VAT
/ Each
£ 178.22 incl. VAT
- Usually arrives within 14 working days




