Tapered roller bearing SKF T4EE 160/VB406, Outer diameter: 245 mm | Inner diameter: 160 mm | Width: 63.59 mm

Roller bearing Tapered radial Single row - new metric standard

See technical information

References

SKF:T4EE 160/VB406
Rubix:104A4105
Manufacturer :28128
EAN:7316570245158
brand logo

Technical specifications

Inner diameter160 mm
Outer diameter245 mm
Width63.59 mm
See all Specifications

Product details : SKF SKF TAPER BEARING T4EE 160/VB406


Roller bearing Tapered radial Single row - new metric standard N/A

Technical specifications


Attributes
Logistics dimensions (L x W x H)63,59x245x245 mm
Logistic Weight10344 g
Inner diameter160 mm
Outer diameter245 mm
Width63.59 mm
Bearing Clearancecn
Seriest4ee
Materialbearing steel
Reference speed1800 rpm
Limit speed2600 rpm
Basic static load, radial - C0r980000 N
Basic dynamic load, radial - Cr528000 N
£ 1,543.27 excl. VAT
/ Each
£ 1,851.92 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories