Tapered roller bearing Timken 841-90036, Outer diameter: 171.45 mm | Inner diameter: 85.852 mm | Width: 125.476 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:841-90036
Rubix:397A8557
EAN:0053893855707


Technical specifications
| Inner diameter | 85.852 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 125.476 mm |
Product details : TIMKEN 841-90036 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125,476x171,45x171,45 mm |
|---|---|
| Logistic Weight | 12116 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 85.852 mm |
| Outer diameter | 171.45 mm |
| Width | 125.476 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2,302.83 excl. VAT
/ Each
£ 2,763.40 incl. VAT
- Usually arrives within 14 working days