Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM212046-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken HM 212046/HM212011
Tapered roller bearing Timken
References
timken:
HM 212046/HM212011
rubix:
397A4622
ean:
0053893715872
Product details
Technical specifications
Product details : TIMKEN HM212046-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.12
excl. VAT
/
Each
£
114.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-HM911244, Outer diameter: 130.175 mm | Inner diameter: 60 mm | Width: 30.924 mm
Tapered roller bearing Timken 30220DF, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 74 mm
Tapered roller bearing Timken 2320, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 73 mm
Tapered roller bearing Timken 67790-90248, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.124 mm
Tapered roller bearing NSK 32320J, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 77.5 mm
Tapered roller bearing Timken H913849-90010, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 90.424 mm
Tapered roller bearing Timken 399AS/394AS, Outer diameter: 110 mm | Inner diameter: 68.263 mm | Width: 0.866 mm
Tapered roller bearing Timken JLM 104948/LM104911
Tapered roller bearing Timken 95525-90150, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 143.002 mm
Tapered roller bearing NTN 4T-385, Outer diameter: 75 mm | Inner diameter: 55 mm | Width: 21.946 mm
Tapered roller bearing Timken 575-90127, Outer diameter: 139.954 mm | Inner diameter: 76.2 mm | Width: 82.55 mm
Tapered roller bearing FAG 30328-XL, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 53 mm
Tapered roller bearing Timken HM212047/HM212011, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 38.1 mm
Tapered roller bearing Timken 18590/18520, Outer diameter: 73 mm | Inner diameter: 41.275 mm | Width: 16.67 mm
Tapered roller bearing NTN 4T-3478/3420, Outer diameter: 79.375 mm | Inner diameter: 34.925 mm | Width: 29.37 mm