Tapered roller bearing NSK 32320J, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 77.5 mm
Tapered roller bearing
See technical informationReferences
NSK:32320J
Rubix:230A0103
Manufacturer :32320J N
EAN:0029176068171

Product details : NSK 32320J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 12100 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 77.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 474.12 excl. VAT
/ Each
£ 568.94 incl. VAT
- Usually arrives within 14 working days
