Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN L163149-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken L 163149/L163110
Tapered roller bearing Timken
References
timken:
L 163149/L163110
rubix:
100A9677
ean:
0087796381513
Product details
Technical specifications
Product details : TIMKEN L163149-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,272.34
excl. VAT
/
Each
£
5,126.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-39590/39520, Outer diameter: 112.712 mm | Inner diameter: 66.675 mm | Width: 30.162 mm
Tapered roller bearing NSK 31308J, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing SKF 32915 TN9/QVG900, Outer diameter: 105 mm | Inner diameter: 75 mm | Width: 21.32 mm
Tapered roller bearing Timken 30303, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 15.25 mm
Tapered roller bearing SKF 3780, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered roller bearing NTN 4T-580, Outer diameter: 110 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
Tapered roller bearing Timken HM89440, Inner diameter: 31.75 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-32008X, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 19 mm
Tapered roller bearing NTN 4T-25577/25523, Outer diameter: 82.931 mm | Inner diameter: 42.875 mm | Width: 26.988 mm
Tapered roller bearing Timken 55200C, Inner diameter: 50.8 mm
Tapered roller bearing NTN 4T-HM911245/HM911210, Outer diameter: 130.175 mm | Inner diameter: 60.325 mm | Width: 36.512 mm
Tapered roller bearing Timken 3877/3820, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 30.163 mm
Tapered roller bearing SKF 32038 X, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 67.48 mm
Tapered roller bearing NTN 32221U, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 53 mm
Tapered roller bearing Timken L 217849/L217810, Outer diameter: 123.825 mm | Inner diameter: 88.9 mm | Width: 20.638 mm