Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 385-99404 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 385/382B
Tapered roller bearing Timken
References
timken:
385/382B
rubix:
100A7735
ean:
0013992330901
Product details
Technical specifications
Product details : TIMKEN 385-99404 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.97
excl. VAT
/
Each
£
155.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-395S/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing FAG 33214, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 32 mm
Tapered roller bearing Timken 2581/2523B
Tapered roller bearing NTN 32314CU, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 54 mm
Tapered roller bearing Timken HM813836/HM813810
Tapered roller bearing Timken 34294-90041, Outer diameter: 121.442 mm | Inner diameter: 74.976 mm | Width: 52.324 mm
Tapered roller bearing Timken HM218210, Outer diameter: 146.975 mm | Inner diameter: 79.975 mm | Width: 40 mm
Tapered roller bearing NSK 33220J, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 63 mm
Tapered roller bearing Timken 26881/26824
Tapered roller bearing Timken 67390/67325D
Tapered roller bearing NTN 4T-L68149/L68111, Outer diameter: 59.974 mm | Inner diameter: 34.988 mm | Width: 15.875 mm
Tapered roller bearing Timken 2689/2631, Outer diameter: 66.421 mm | Inner diameter: 28.575 mm | Width: 25.433 mm
Tapered roller bearing Timken HM 813841/HM813811, Outer diameter: 127 mm | Inner diameter: 63.5 mm | Width: 36.513 mm
Tapered roller bearing NTN 4T-483, Outer diameter: 93 mm | Inner diameter: 63.5 mm | Width: 29.007 mm
Tapered roller bearing FAG 30322-XL, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 42 mm