Tapered roller bearing Timken L44643-90016, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 49.53 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:L44643-90016
Rubix:397A5390
EAN:0053893294384


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 49.53 mm |
Product details : TIMKEN L44643-90016 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,53x50,292x50,292 mm |
|---|---|
| Logistic Weight | 379 g |
| Packaged dimensions (D x W x H) | 50,8x73,152x73,152 mm |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.292 mm |
| Width | 49.53 mm |
Show UNSPSC/ECL@SS
£ 159.76 excl. VAT
/ Each
£ 191.71 incl. VAT
- Usually arrives within 14 working days