Tapered roller bearing Timken 17116D-902A1, Outer diameter: 61.976 mm | Inner diameter: 30.226 mm | Width: 33.782 mm
Tapered Roller Bearing Double Cone Assembly
See technical informationReferences
Timken:17116D-902A1
Rubix:100A1241
EAN:0053893249285


Technical specifications
| Inner diameter | 30.226 mm |
|---|---|
| Outer diameter | 61.976 mm |
| Width | 33.782 mm |
Product details : TIMKEN 17116D-902A1 TAPERED ROLLER BEARING DOUBLE CONE ASSEMBLY
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,782x61,976x61,976 mm |
|---|---|
| Logistic Weight | 481 g |
| Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
| Inner diameter | 30.226 mm |
| Outer diameter | 61.976 mm |
| Width | 33.782 mm |
Show UNSPSC/ECL@SS
£ 626.23 excl. VAT
/ Each
£ 751.48 incl. VAT
- Usually arrives within 14 working days