Single Row Tapered Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 80 mm |
Width | 26 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 80 mm |
Width | 26 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 8000 rpm |
Total bearing width | 26 mm |
Basic static load, radial - C0r | 114000 N |
Basic dynamic load, radial - Cr | 104000 N |
In stock: Next day delivery