Tapered Roller Bearing 2TS Assembly
Inner diameter | 170 mm |
---|---|
Outer diameter | 230 mm |
Width | 87.975 mm |
Logistics dimensions (L x W x H) | 87,975x230x230 mm |
---|---|
Logistic Weight | 9244 g |
Packaged dimensions (D x W x H) | 234,95x88,9x234,95 mm |
Inner diameter | 170 mm |
Outer diameter | 230 mm |
Width | 87.975 mm |
Usually arrives within 14 working days