Tapered roller bearing Timken 482/472, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.007 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationSee documentsReferences
Timken:482/472
Rubix:80195744
EAN:0053893651309




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29.007 mm |
Documents
Product details : TIMKEN 482-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,794x120x120 mm |
|---|---|
| Logistic Weight | 1297 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 69.85 mm |
| Outer diameter | 120 mm |
| Width | 29.007 mm |
| Bearing Clearance | cn |
| Weight | 1.3 kg |
| Series | 475 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 29.794 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 143000 N |
Show UNSPSC/ECL@SS
£ 171.55 excl. VAT
/ Each
£ 205.86 incl. VAT
- Usually arrives within 14 working days