Tapered roller bearing Timken 42375-902B2, Outer diameter: 148.43 mm | Inner diameter: 95.25 mm | Width: 66.675 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:42375-902B2
Rubix:100A4471
EAN:0053893940502


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 148.43 mm |
| Width | 66.675 mm |
Product details : TIMKEN 42375-902B2 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,802x148,336x148,336 mm |
|---|---|
| Logistic Weight | 3570 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 95.25 mm |
| Outer diameter | 148.43 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Weight | 3.84 kg |
| Series | 2ts-im |
| Material | stainless steel ball bearing inserts; steel spacers |
| Cage | steel |
| Total bearing width | 66.675 mm |
| Basic dynamic load, radial - Cr | 336000 N |
Show UNSPSC/ECL@SS
£ 717.03 excl. VAT
/ Each
£ 860.44 incl. VAT
- Usually arrives within 14 working days