Tapered roller bearing Timken LM 249748-902B1, Outer diameter: 347.663 mm | Inner diameter: 254 mm | Width: 95.25 mm
Timken tapered roller bearing set
See technical informationReferences
Timken:LM 249748-902B1
Rubix:396A3647
EAN:0053893739724


Technical specifications
| Inner diameter | 254 mm |
|---|---|
| Outer diameter | 347.663 mm |
| Width | 95.25 mm |
Product details : TIMKEN LM249748-902B1 DOUBLE ROW TAPERED ROLLER BEARING
Timken tapered roller bearing set
Timken tapered roller bearing set
Technical specifications
Attributes
| Inner diameter | 254 mm |
|---|---|
| Outer diameter | 347.663 mm |
| Width | 95.25 mm |
| Bearing Clearance | cn |
| Weight | 22.222 kg |
| Series | lm249700 |
| Total bearing width | 95.25 mm |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 6,301.00 excl. VAT
/ Each
£ 7,561.20 incl. VAT
- Usually arrives within 14 working days