Tapered roller bearing SKF HM 803146/2/110/2/CL7C, Outer diameter: 88.9 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered Roller Bearing
See technical informationReferences
SKF:HM 803146/2/110/2/CL7C
Rubix:388A6340
EAN:7316579286176


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 30.162 mm |
Product details : SKF HM 803146/2/110/2/CL7C SINGLE ROW TAPERED ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 30.162 mm |
| Cage | steel |
| Reference speed | 6000 rpm |
| Limit speed | 7500 rpm |
Show UNSPSC/ECL@SS
£ 78.29 excl. VAT
/ Each
£ 93.95 incl. VAT
- Delivery usually within ( 3 ) days