Tapered roller bearing Timken 687/672, Outer diameter: 168.275 mm | Inner diameter: 101.6 mm | Width: 41.275 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:687/672
Rubix:100A0987
EAN:0053893651927




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
Product details : TIMKEN 687-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,275x168,275x168,275 mm |
|---|---|
| Logistic Weight | 3148 g |
| Packaged dimensions (D x W x H) | 62,0776x174,7012x174,7012 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
| Weight | 3.4 kg |
| Series | 675 |
| Material | steel |
| Cage | steel |
| Total bearing width | 41.275 mm |
| Standard | abma (inch system) |
| Basic static load, radial - C0r | 386000 N |
| Basic dynamic load, radial - Cr | 265000 N |
Show UNSPSC/ECL@SS
£ 215.63 excl. VAT
/ Each
£ 258.76 incl. VAT
- Delivery usually within ( 7 ) days